FESTO

FESTO Activated carbon filter MS6-LFX-1/2-U 529681

  • ERIKS:23282857
  • Manufacturer:4052568164249
Image 1
Save to list

€106.37/ pieceexcl. VAT

€128.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Connection
G1/2
Bowl guard
Integrated
Flow direction
left ? right
Maximum flow rate
900 l/min
Ambient temperature
from -10 to 60 °C
Medium temperature
from 5 to 30 °C
Operating pressure
from 0 to 20 bar
Material housing
Aluminium die-cast
Material filter
Active carbon
Bowl Material
Metal
Weight
820 g