

€166.29/ pieceexcl. VAT
€201.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4N |
Connection | 1/8-27 NPT |
Bowl guard | Integrated |
Maximum flow rate | 360 l/min |
Ambient temperature | from -10 to 60 °C |
Medium temperature | from 5 to 30 °C |
Operating pressure | from 0 to 14 bar |
Material housing | Aluminium die-cast |
Material filter | Active carbon |
Bowl Material | Metal |
Weight | 350 g |