FESTO

FESTO Activated carbon filter MS4N-LFX-1/8-R 536715

  • ERIKS:11647865
  • Manufacturer:4052568345471
Image 1
Save to list

€118.70/ pieceexcl. VAT

€143.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4N
Connection
1/8-27 NPT
Bowl guard
Plastic
Flow direction
left ? right
Maximum flow rate
360 l/min
Ambient temperature
from -10 to 60 °C
Medium temperature
from 5 to 30 °C
Operating pressure
from 0 to 14 bar
Material housing
Aluminium die-cast
Material filter
Active carbon
Bowl Material
Plastic
Weight
190 g