FESTO

FESTO Activated carbon filter MS12-LFX-G-U 537155

  • ERIKS:11648031
  • Manufacturer:4052568172305
Image 1
Save to list

€819.89/ pieceexcl. VAT

€992.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS12
Bowl guard
Integrated
Flow direction
left ? right
Ambient temperature
from -10 to 60 °C
Medium temperature
from 5 to 30 °C
Operating pressure
from 0 to 20 bar
Material housing
Aluminium die-cast
Material filter
Active carbon
Bowl Material
Metal
Suitable for foods
Yes
Weight
7000 g