FESTO

FESTO Activated carbon filter LFX-D-MAXI 532778

  • ERIKS:11646601
  • Manufacturer:4052568165468
Image 1
Save to list

€518.96/ pieceexcl. VAT

€627.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFX
Bowl guard
Metal
Maximum flow rate
1100 l/min
Ambient temperature
from -10 to 60 °C
Medium temperature
from 5 to 30 °C
Operating pressure
from 0 to 16 bar
Material housing
Zinc die-casting
Material filter
Active carbon
Bowl Material
Plastic
Weight
921 g
Alternatives

€83.46/ pieceexcl. VAT

€100.99incl. VAT

1 In stock - Estimated delivery date 06/11/2026