FESTO

FESTO Activated carbon filter LFX-3/8-D-MINI 532780

  • ERIKS:11646603
  • Manufacturer:4052568086220
Image 1
Save to list

€148.84/ pieceexcl. VAT

€180.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFX
Connection
G3/8
Bowl guard
Metal
Maximum flow rate
360 l/min
Ambient temperature
from -10 to 60 °C
Medium temperature
from 5 to 30 °C
Operating pressure
from 0 to 16 bar
Material housing
Zinc die-casting
Material filter
Active carbon
Bowl Material
Plastic
Weight
376 g
Alternatives

€53.90/ pieceexcl. VAT

€65.22incl. VAT

Estimated delivery date - 10/11/2026