

€252.47/ pieceexcl. VAT
€305.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFX |
Connection | G3/8 |
Bowl guard | Metal |
Maximum flow rate | 900 l/min |
Ambient temperature | from -10 to 60 °C |
Medium temperature | from 5 to 30 °C |
Operating pressure | from 0 to 16 bar |
Material housing | Zinc die-casting |
Material filter | Active carbon |
Bowl Material | Plastic |
Weight | 816 g |
€91.92/ pieceexcl. VAT
€111.22incl. VAT
Estimated delivery date - 10/11/2026