

€98.87/ pieceexcl. VAT
€119.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAW |
Version | Connection plate |
Standard | ISO 5599/1 |
Connection position | Side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 3/8 in |
Supply thread type | BSPP (G) |
Supply thread size | 1/8 in |
Weight | 600 |