FESTO

FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 2" (50)

  • ERIKS:14168477
  • Manufacturer:4052568445515
Image 1
Save to list

€458.30/ pieceexcl. VAT

€554.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBM
Construction type
3-way
Housing construction
4-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Pressure rating
PN25
Actuator
Pneumatic operated
Operating principle
Double acting
Ball bore
T-bore
Material ball
Brass chromium-plated
Seat material
PTFE
Spindle material
Brass
Body seal
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
130 °C