FESTO

FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 3/8" (10)

  • ERIKS:14085862
  • Manufacturer:4052568291761
Image 1
Save to list

€35.29/ pieceexcl. VAT

€42.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBM
Construction type
3-way
Housing construction
4-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
3/8" (10)
Connection
Internal thread (BSPP)
Pressure rating
PN40
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F03
Ball bore
L-bore
Material ball
Brass chromium-plated
Seat material
PTFE
Spindle material
Brass
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
130 °C