FESTO

FESTO 3-Way ball valve Series: VZBE Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (NPT) 1/2" (15)

  • ERIKS:14168371
  • Manufacturer:4052568275792
Image 1
Image 2
Image 1
Image 2
Save to list

€105.09/ pieceexcl. VAT

€127.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBE
Construction type
3-way
Housing construction
4-part
Housing material
Stainless steel
Nominal inner diameter
1/2" (15)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
PN63
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F04
Ball bore
T-bore
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C