FESTO

FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Pneumatic operated Single acting PN63 External thread (BSPP) 1.1/2" (40)

  • ERIKS:14694724
Image 1
Save to list

€1,505.32/ pieceexcl. VAT

€1,821.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBA
Construction type
3-way
Housing construction
4-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1.1/2" (40)
Connection
External thread (BSPP)
Pressure rating
PN63
Actuator
Pneumatic operated
Operating principle
Single acting
Mounting flange
F04
Mounting flange 2
F05
Ball bore
T-bore
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C