FESTO

FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Pneumatic operated Double acting PN63 Internal thread (BSPP) 1/2" (15)

  • ERIKS:13684762
  • Manufacturer:4052568249458
Image 1
Save to list

€453.57/ pieceexcl. VAT

€548.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBA
Construction type
3-way
Housing construction
4-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Pressure rating
PN63
Actuator
Pneumatic operated
Operating principle
Double acting
Mounting flange
F03
Mounting flange 2
F04
Ball bore
L-bore
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C