FESTO

FESTO 1.06/4-3 Universal puller, 2-arm pattern 520x300 mm

  • ERIKS:14086113
  • Manufacturer:4052568458638
Image 1
Adjustment scale for even adjustment of the puller hooks, By reversing the legs, this tool can be used as an internal or external puller, Upgradeable with hydraulic spindle (see table)
Save to list

€57.09/ pieceexcl. VAT

€69.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAME
Series
VAME
Clamping reach
300 mm
Clamping spread (internal pulling)
from 0 to 600 in
Max. clamping spread (external pulling)
520 mm
Number of hooks
2
Reversible arms
No
Chucking clamp
Yes
Hydraulic spindle
None
With quick adjustment
No
Max. tensile force
10 t
Width of hooked foot
36 mm
Depth of hooked foot
28 mm
Thickness of hooked foot at tip
6.5 mm
Wrench width
36 mm
Scale division
Yes
Model
Other
Thread Length
310 mm