FENWAL

FENWAL Precision thermostat fig. 3810 series 18002-0 brass normally closed adjustment range -73 - 315 °C 1/2" NPT

  • ERIKS:10060504
Image 1
Image 2
Image 1
Image 2
Save to list

€483.65/ pieceexcl. VAT

€585.22incl. VAT

Estimated delivery date - 02/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENWAL
Series
18000
Type
3810
Model
Precision thermostat
Adjustment range
from -73 to 315 °C
Adjustment range °F
from -100 to 600 °F
Connection
External thread (NPT)
Size process connection
1/2" (15)
Insert length
75.4 mm
Sensor diameter
15.88 mm
Process connection material
Brass
Housing material
Brass
Sensor material
Stainless steel
Switching function
Break (normally closed)
Maximum contact load
5 A
Electrical connection
Lead wires
Explosion-proof
No
Medium temperature
from -73 to 370 °C