FENWAL

FENWAL Fire detector fig. 3803 series 28021-5 stainless steel switching point 160 °F 1/2" NPT

  • ERIKS:12243367
Image 1
Save to list

€558.45/ pieceexcl. VAT

€675.72incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENWAL
Series
28020
Type
3803
Model
Fire detector
Switching point
160 °F
Connection
External thread (NPT)
Size process connection
1/2" (15)
Insert length
92.9 mm
Sensor diameter
15.88 mm
Process connection material
Stainless steel
Housing material
Stainless steel
Sensor material
Stainless steel
Switching function
Make (normally open)
Maximum contact load
5 A
Electrical connection
Lead wires
Explosion-proof
No