FENWAL

FENWAL Fire detector fig. 3802 series 27121-0 brass switching point 360 °F 1/2" NPT

  • ERIKS:11039441
Image 1
Save to list

€438.60/ pieceexcl. VAT

€530.71incl. VAT

Estimated delivery date - 02/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENWAL
Series
27121
Type
3802
Model
Fire detector
Switching point
360 °F
Connection
External thread (NPT)
Size process connection
1/2" (15)
Insert length
92.9 mm
Sensor diameter
15.88 mm
Process connection material
Brass
Housing material
Brass
Sensor material
Stainless steel
Switching function
Make (normally open)
Maximum contact load
5 A
Electrical connection
Lead wires
Explosion-proof
No