

€303.60/ pieceexcl. VAT
€367.36incl. VAT
93 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WM |
Type | 40 |
Tradename | Taper Lock® |
Size | 4040 |
Material | Steel C45 (1.0503) |
Outer diameter | 225 mm |
Weld leg length | 8 mm |
A | 225 mm |
B | 195 mm |
C | 187 mm |
D | 102 mm |
E | 32 mm |
F | 32 mm |