

€123.77/ pieceexcl. VAT
€149.76incl. VAT
10 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WM |
Type | 30 |
Tradename | Taper Lock® |
Size | 3020 |
Material | Steel C45 (1.0503) |
Outer diameter | 152 mm |
Weld leg length | 6 mm |
A | 152 mm |
B | 130 mm |
C | 125 mm |
D | 50 mm |
E | 20 mm |
F | 15 mm |