

€73.25/ pieceexcl. VAT
€88.63incl. VAT
43 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WM |
Type | 25 |
Tradename | Taper Lock® |
Size | 2517 |
Material | Steel C45 (1.0503) |
Outer diameter | 127 mm |
Weld leg length | 5 mm |
A | 127 mm |
B | 110 mm |
C | 108 mm |
D | 44 mm |
E | 19 mm |
F | 13 mm |