

€54.78/ pieceexcl. VAT
€66.28incl. VAT
14 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WM |
Type | 16 |
Tradename | Taper Lock® |
Size | 1615 |
Material | Steel C45 (1.0503) |
Outer diameter | 83 mm |
Weld leg length | 4 mm |
A | 83 mm |
B | 70 mm |
C | 68 mm |
D | 38 mm |
E | 16 mm |
F | 11 mm |