




€600.81/ pieceexcl. VAT
€726.98incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 50 |
Tradename | Taper Lock® |
Size | 5050 |
Material | Steel C45 (1.0503) |
Outer diameter | 230 mm |
Weld leg length | 10 mm |
D1 | 230 mm |
D2 | 220 mm |
D3 | 219.5 mm |
L1 | 127 mm |
L2 | 40 mm |
L3 | 35 mm |