




€377.90/ pieceexcl. VAT
€457.26incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 45 |
Tradename | Taper Lock® |
Size | 4535 |
Material | Steel C45 (1.0503) |
Outer diameter | 210 mm |
Weld leg length | 8 mm |
D1 | 210 mm |
D2 | 200 mm |
D3 | 199.5 mm |
L1 | 89 mm |
L2 | 40 mm |
L3 | 30 mm |