




€184.70/ pieceexcl. VAT
€223.49incl. VAT
10 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 35 |
Tradename | Taper Lock® |
Size | 3525 |
Material | Steel C45 (1.0503) |
Outer diameter | 190 mm |
Weld leg length | 6 mm |
D1 | 190 mm |
D2 | 180 mm |
D3 | 179.5 mm |
L1 | 65 mm |
L2 | 25 mm |
L3 | 25 mm |