




€101.04/ pieceexcl. VAT
€122.26incl. VAT
13 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 30 |
Tradename | Taper Lock® |
Size | 3020 |
Material | Steel C45 (1.0503) |
Outer diameter | 145 mm |
Weld leg length | 6 mm |
D1 | 145 mm |
D2 | 140 mm |
D3 | 139.5 mm |
L1 | 50 mm |
L2 | 20 mm |
L3 | 15 mm |