




€69.00/ pieceexcl. VAT
€83.49incl. VAT
35 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 25 |
Tradename | Taper Lock® |
Size | 2517 |
Material | Steel C45 (1.0503) |
Outer diameter | 115 mm |
Weld leg length | 5 mm |
D1 | 115 mm |
D2 | 110 mm |
D3 | 109.5 mm |
L1 | 44 mm |
L2 | 19 mm |
L3 | 15 mm |