




€47.13/ pieceexcl. VAT
€57.03incl. VAT
21 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 20 |
Tradename | Taper Lock® |
Size | 2012 |
Material | Steel C45 (1.0503) |
Outer diameter | 95 mm |
Weld leg length | 5 mm |
D1 | 95 mm |
D2 | 90 mm |
D3 | 89.5 mm |
L1 | 32 mm |
L2 | 12 mm |
L3 | 12 mm |