




€39.91/ pieceexcl. VAT
€48.29incl. VAT
21 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WH |
Type | 16 |
Tradename | Taper Lock® |
Size | 1610 |
Material | Steel C45 (1.0503) |
Outer diameter | 80 mm |
Weld leg length | 4 mm |
D1 | 80 mm |
D2 | 75 mm |
D3 | 75.5 mm |
L1 | 25 mm |
L2 | 9 mm |
L3 | 10 mm |