FENNER

FENNER Wedge belt Ultra PLUS wrapped narrow section SPZ1127

  • ERIKS:13920161
Image 1
Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Ultra PLUS
Type
SPZ
Height
8 mm
Width (top)
10 mm
Reference length (ISO)
1127 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -55 to 70 °C
Minimum disc diameter
71 mm
Maximum belt speed
30-35 m/s