FENNER

FENNER Wedge belt Ultra PLUS wrapped narrow section SPZ1037

  • ERIKS:13920095
  • Manufacturer:4010858951542
Image 1
Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Save to list

€10.16/ pieceexcl. VAT

€12.29incl. VAT

128 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Ultra PLUS
Type
SPZ
Height
8 mm
Width (top)
10 mm
Reference length (ISO)
1037 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -55 to 70 °C
Minimum disc diameter
71 mm
Maximum belt speed
30-35 m/s