

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Ultra PLUS |
Type | SPA |
Height | 10 mm |
Width (top) | 13 mm |
Reference length (ISO) | 967 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With perforation | 0 |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -55 to 70 °C |
Minimum disc diameter | 100 mm |
Maximum belt speed | 30-35 m/s |