FENNER

FENNER Wedge belt Ultra PLUS CRE raw edge moulded notch narrow section XPZ930

  • ERIKS:13370553
  • Manufacturer:4064877071514
Image 1
Image 2
Image 1
Image 2
Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt


Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Save to list

Replacement product

V-belt ContiVX XPZ930

V-belt ContiVX XPZ930

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Ultra PLUS CRE
Type
XPZ/3VX
Height
8 mm
Width (top)
10 mm
Reference length (ISO)
930 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C