FENNER

FENNER Wedge belt Ultra PLUS CRE raw edge moulded notch narrow section XPB1350

  • ERIKS:13918219
  • Manufacturer:4064877139900
Image 1
Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt


Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Ultra PLUS CRE
Type
XPB
Height
13 mm
Width (top)
16 mm
Reference length (ISO)
1350 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C