FENNER

FENNER Wedge belt Ultra PLUS CRE raw edge moulded notch narrow section XPA2800

  • ERIKS:13917791
  • Manufacturer:4064877071217
Image 1
Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt


Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Save to list

€40.98/ pieceexcl. VAT

€49.59incl. VAT

49 In stock - Available while stock lasts - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Ultra PLUS CRE
Type
XPA
Height
10 mm
Width (top)
13 mm
Reference length (ISO)
2800 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C