FENNER

FENNER Wedge belt Quattro PLUS TW wrapped narrow section QSPA1657

  • ERIKS:13370176
  • Manufacturer:4064877043313
Image 1
Fenner® Quattro PLUS TW
Heavy duty, twin wrapped wedge belt


The Fenner® Quattro PLUS TW is a wrapped belt that has been specifically designed with a 2 ply outer jacket to reduce belt elongation and improve stability. Suitable for a wide range of industries and uses, this maintenance free belt transmits 30% more power than traditional wrapped wedge belts.
Save to list

€29.97/ pieceexcl. VAT

€36.26incl. VAT

60 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Quattro PLUS TW
Type
QSPA
Height
10 mm
Width (top)
13 mm
Reference length (ISO)
1657 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 80 °C