FENNER

FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPB2120

  • ERIKS:13369988
  • Manufacturer:4064877100818
Image 1
Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Save to list

€68.27/ pieceexcl. VAT

€82.61incl. VAT

44 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Quattro PLUS CRE
Type
QXPB
Height
13 mm
Width (top)
16 mm
Reference length (ISO)
2120 mm
Material
EPDM
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -40 to 120 °C