

€64.20/ pieceexcl. VAT
€77.68incl. VAT
65 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Quattro PLUS CRE |
Type | QXPA |
Height | 10 mm |
Width (top) | 13 mm |
Reference length (ISO) | 2800 mm |
Sheathed | No |
Shape-toothed model | Yes |
Temperature resistance | from -40 to 120 °C |