FENNER

FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPA2082

  • ERIKS:13369893
  • Manufacturer:4064877142627
Image 1
Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Save to list

€44.81/ pieceexcl. VAT

€54.22incl. VAT

76 In stock - Available while stock lasts - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Quattro PLUS CRE
Type
QXPA
Height
10 mm
Width (top)
13 mm
Reference length (ISO)
2082 mm
Material
EPDM
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -40 to 120 °C