FENNER

FENNER Wedge belt Power Plus wrapped narrow section SPZ1612

  • ERIKS:13920481
Image 1
Fenner® Power PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Power PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Save to list
Not available in webshop
318 In stock - Available while stock lasts - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Power PLUS
Type
SPZ
Height
8 mm
Width (top)
10 mm
Reference length (ISO)
1612 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -40 to 70 °C
Maximum belt speed
30-35 m/s