FENNER

FENNER Wedge belt Power PLUS wrapped narrow section SPA1100

  • ERIKS:13370565
  • Manufacturer:4010858696207
Image 1
Fenner® Power PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Power PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Power PLUS
Type
SPA
Reference length (ISO)
1100 mm
Sheathed
Yes
Temperature resistance
from -40 to 70 °C