

€152.97/ pieceexcl. VAT
€185.09incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 743 |
Rated torque | 71 Nm |
Diameter input shaft | 19 mm |
Diameter output shaft | 25 mm |
Diameter input flange | 120 mm |
Mounting postion | B3 |
IEC indication | 80 |
Motor mounting | B14 |