

€210.71/ pieceexcl. VAT
€254.96incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 744 |
Rated torque | 130 Nm |
Diameter input shaft | 14 mm |
Diameter output shaft | 25 mm |
Diameter input flange | 105 mm |
IEC indication | 71 |
Motor mounting | B14 |