

€134.69/ pieceexcl. VAT
€162.97incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 742 |
Rated torque | 40 Nm |
Diameter input shaft | 14 mm |
Diameter output shaft | 18 mm |
Diameter input flange | 105 mm |
Mounting postion | B3 |
IEC indication | 71 |
Motor mounting | B14 |