

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 749 |
Rated torque | 1071 Nm |
Diameter input shaft | 28 mm |
Diameter output shaft | 45 mm |
Diameter input flange | 250 mm |
Mounting postion | B3 |
IEC indication | 100 |
Motor mounting | B5 |