

€400.72/ pieceexcl. VAT
€484.87incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 746 |
Rated torque | 310 Nm |
Diameter input shaft | 28 mm |
Diameter output shaft | 35 mm |
Diameter input flange | 160 mm |
IEC indication | 100 |
Motor mounting | B14 |