

€10.58/ pieceexcl. VAT
€12.80incl. VAT
30 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 95 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1210 |
Tread width | 9.9 mm |
Outer Diameter | 99 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 32 mm |
F | 16 mm |
O | 99 mm |
P | 95 mm |
€10.47/ pieceexcl. VAT
€12.67incl. VAT
Estimated delivery date - 26/11/2026