

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 95 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |