




€12.15/ pieceexcl. VAT
€14.70incl. VAT
13 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 95 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1210 |
Model | 1 |
Tread width | 12.7 mm |
Outer Diameter | 101 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 32 mm |
F | 20 mm |
L | 25 mm |
M | 5 mm |
N | 85 mm |
O | 101 mm |
P | 95 mm |