




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 90 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1210 |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 32 mm |