

€11.31/ pieceexcl. VAT
€13.69incl. VAT
80 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 85 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Tread width | 9.9 mm |
Outer Diameter | 89 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 42 mm |
F | 28 mm |
O | 89 mm |
P | 85 mm |
€10.95/ pieceexcl. VAT
€13.25incl. VAT
Estimated delivery date - 26/11/2026